BRAIDED POT BRUSH 70MM STEEL M14
714.6901
- UNSPSC 31171805
071469 01 061 1
071469 01 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
BRAIDED POT BRUSH 70MM STEEL M14 — 714.6901
- BRAIDED POT BRUSH 70MM STEEL M14 — 714.6901
- 2-3/4" WIRE POT BRUSH 5/8-11 ARBOR — 714.6958
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 11:27 PM. Directions. Call: (289) 474-5447
9 pieces in stock at Mississauga, ON as of 11:27 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 70 mm |
| Thread Diameter | M14 |
| Wire Size | 0.5 mm |
| Rotations Per Minute | 12500 rpm |
| EAN | 4024835111072 |
Features
| Ideal for the preliminary cleaning of metals |
| For the removal of slag, rust and paint |
Review(s)
Product not yet rated.